Motion
R412020656

AVENTICS
R412020656

R412020656
Mi Item #09592707
MFR #R412020656
Price$189.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020656

R412020656
Mi Item #09592707
MFR #R412020656

Mfr description
R412020656 RPC-DA-040-0160-11-1-2-BAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.21/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    M12x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Round Body
  • Magnet
    Magnetic Piston
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    RPC
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)