Motion
R412020685

AVENTICS
R412020685

R412020685
MI ITEM #09592712
MFR #R412020685
Price$130.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020685

R412020685
MI ITEM #09592712
MFR #R412020685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.15/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Pull Force At 100 Psi
    435 N
  • Push Force At 100 Psi
    505 N
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    BAS
  • Magnet
    With Magnet
  • Maximum Applied Force
    505 N
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Atex Optional, Piston With Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    RPC
  • Special Applications
    ATEX optional
  • Type
    Round Body

Overview

Mfr description
R412020685 RPC-DA-032-0050-12-1-2-BAS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought