Specifications
Dimensions
- Bore Diameter40 mm
- Pull Force At 100 Psi660 N
- Push Force At 100 Psi790 N
- Rod - Thread SizeM12x1.25
- Rod Size / ThreadM12x1.25
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Compact Cylinder TypeRound Body Compact
- Cushion TypeFixed Cushion
- Cylinder StyleRound Body
- Cylinder SuffixBAS
- Lock TypeNo Lock
- MagnetMagnetic Piston
- Maximum Applied Force790 N
- Operating Pressure Range1 bar, 1 to 14.504 psi, 145.038 psi
- Operating Temperature Range-20 to 80 °C, -4 to 176 °F
- Options IncludedMagnetic Piston
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeRound Body Repairable Air Cylinders
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesRPC
- Special ApplicationsExplosion Proof (ATEX)
- Stroke Adjuster TypeNon-Adjustable
- TypeRound Body
Overview
Mfr description
R412020699 RPC-DA-040-0125-12-1-2-BAS