Motion
R412020708

AVENTICS
R412020708

R412020708
Mi Item #09592717
MFR #R412020708
Price$197.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020708

R412020708
Mi Item #09592717
MFR #R412020708

Mfr description
R412020708 RPC-DA-050-0080-12-1-2-BAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.56/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Overall Width
    1.9690 in, 50 mm
  • Pull Force At 100 Psi
    1035 N
  • Push Force At 100 Psi
    1235 N
  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Maximum Applied Force
    1235 N
  • Mounting Thread
    M16x1.5
  • Operating Pressure Range
    1 bar, 145.038 psi, 1 to 14.504 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Atex Optional, Piston With Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    RPC
  • Special Applications
    ATEX optional
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)