Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder SuffixBAS
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesRPC
Overview
Mfr description
R412021399 RPC-DA-050-0250-13-1-2-BAS