Specifications
Details
- ActionExhaust Air Throttling
- Ambient Temperature Range32 to 302 °F, 0 to 150 °C
- Body MaterialStainless Steel
- Max Operating Temperature150 °C, 302 °F
- Min Operating Temperature32 °F
- Operating MediumCompressed air
- Operating Pressure Range0.5 to 10 bar, 7.252 to 145.038 psi
- Operating Temperature Range0 to 150 °C, 32 to 302 °F
- Port Connection TypeExternal Thread, Push-in Fitting
- Seal MaterialFluorocaoutchouc
- Standards MetANSI 169, EU Regulation 1935/2004, FDA conform, NSF
- Valve FunctionCheck-Choke Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)