Motion
R412024750

AVENTICS
R412024750

R412024750 CC02-SL-G018-DA06-1_2
Mi Item #09592818
MFR #R412024750
Price$218.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412024750

R412024750 CC02-SL-G018-DA06-1_2
Mi Item #09592818
MFR #R412024750

Mfr description
R412024750 CC02-SL-G018-DA06-1_2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.11/each

Specifications

Details

  • Ambient Temperature Range
    32 to 302 °F, 0 to 150 °C
  • Body Material
    Stainless Steel
  • Max Operating Temperature
    150 °C, 302 °F
  • Min Operating Temperature
    32 °F
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0.5 to 10 bar, 7.25 to 145 psi
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Port Connection Type
    External Thread, Push-in Fitting
  • Seal Material
    Fluorocaoutchouc
  • Valve Function
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)