Specifications
Dimensions
- Port Size5 mm
Details
- ActionExhaust Air Throttling
- ActuationDirect Acting
- Ambient Temperature Range14 to 158 °F, -10 to 70 °C
- Body MaterialAnodized Aluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-10 °C, 14 °F
- Operating MediumCompressed air
- Operating Pressure Range0.5 to 10 bar, 7.25 to 145 psi
- Operating Temperature Range-10 to 70 °C, 14 to 158 °F
- Port Connection TypeM5
- Seal MaterialAcrylonitrile butadiene rubber
- Valve FunctionCheck-Choke Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)