Specifications
Details
- Hysteresis<lt/> 0.003 bar
- Operating Pressure Range0.5 to 0.7 bar
- Operating Temperature Range32 to 122 °F
- Solenoid Supply Voltage24 V dc
- Valve FunctionAir Exhaust
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)