Motion
R422001059

AVENTICS
R422001059

R422001059
Mi Item #09593072
MFR #R422001059
Price$237.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422001059

R422001059
Mi Item #09593072
MFR #R422001059

Mfr description
R422001059 CCI-DA-080-0030-0041224110000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Pull Force At 100 Psi
    2969 N
  • Push Force At 100 Psi
    3167 N
  • Rod - Thread Size
    M12
  • Rod Size / Thread
    M12

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Compact Cylinder Type
    ISO 21287
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Maximum Applied Force
    3167 N
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145.04 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CCI
  • Special Applications
    ATEX optional
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)