Motion
R422001060

AVENTICS
R422001060

R422001060
Mi Item #09593073
MFR #R422001060
Price$296.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422001060

R422001060
Mi Item #09593073
MFR #R422001060

Mfr description
R422001060 CCI-DA-100-0030-0041224110000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Rod - Thread Size
    M12
  • Rod Size / Thread
    M12 Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Elastic Cushioning
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    ISO 21287
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Maximum Applied Force
    4145 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Atex Optional
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    CCI
  • Special Applications
    ATEX optional
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)