Motion
R422001269

AVENTICS
R422001269

R422001269
Mi Item #09593110
MFR #R422001269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422001269

R422001269
Mi Item #09593110
MFR #R422001269

Mfr description
R422001269 CCI-DA-080-0005-0071224110000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Pull Force At 100 Psi
    2969 N
  • Push Force At 100 Psi
    3167 N
  • Rod - Thread Size
    M12
  • Rod Size / Thread
    M12

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    ISO 21287
  • Cushion Type
    Elastic Cushioning
  • Cylinder Style
    Compact
  • Guide Type
    With Front Plate
  • Magnet
    With Magnet
  • Maximum Applied Force
    3167 N
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 10 bar, 14.5 to 145.04 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Magnetic Piston, Non-Rotating
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Front Plate
  • Rod End Thread
    M12
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    CCI
  • Special Applications
    ATEX optional
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)