Motion
R422001390

AVENTICS
R422001390

R422001390
MI ITEM #09593136
MFR #R422001390
Price$639.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422001390

R422001390
MI ITEM #09593136
MFR #R422001390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$639.53/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Rod - Thread Size
    M12
  • Rod Size / Thread
    M12 Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Non-Rotating
  • Body Type
    Compact
  • Compact Cylinder Type
    ISO 21287
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Compact
  • Guide Type
    Front Plate
  • Magnet
    With Magnet
  • Maximum Applied Force
    4948 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Non-Rotating, Piston With Magnet, With Front Plate
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    front plate
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Non-Rotating
  • Series
    CCI
  • Special Applications
    ATEX optional
  • Type
    Compact

Overview

Mfr description
R422001390 CCI-DA-100-0150-0071224110000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought