Motion
R422001750

AVENTICS
R422001750

R422001750
Mi Item #09593149
MFR #R422001750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422001750

R422001750
Mi Item #09593149
MFR #R422001750

Mfr description
R422001750 CCI-DA-100-0005-0041234110000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5 Male

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Compact Cylinder Type
    ISO 21287
  • Cylinder Style
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Male
  • Rod Type
    Through Rod
  • Series
    CCI
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)