Motion
R422003639

AVENTICS
R422003639

R422003639 ES05-5/3-CC-D8
Mi Item #09593189
MFR #R422003639
Price$219.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422003639

R422003639 ES05-5/3-CC-D8
Mi Item #09593189
MFR #R422003639

Mfr description
R422003639 ES05-5/3-CC-D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.25/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    500 l/min
  • Material
    Polyamide, Polyoxymethylene
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    -0.8 bar, -11.6 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Seal Material
    Soft Seal
  • Valve Function
    5/3 Directional Valve Function
  • Valve Type
    5/3 directional valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)