Motion
R422102601

AVENTICS
R422102601

R422102601 ES05-5/2-SR-D8
Mi Item #09593224
MFR #R422102601
Price$152.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102601

R422102601 ES05-5/2-SR-D8
Mi Item #09593224
MFR #R422102601

Mfr description
R422102601 ES05-5/2-SR-D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.83/each

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    21.542 cfm, 610 l/min
  • Material
    Polyamide, Polyoxymethylene
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    -0.8 bar, -11.603 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Type
    5/2 Directional Valve Function
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)