Motion
R422103182

AVENTICS
R422103182

R422103182 ES05-2X3/2OO-D3/8-24VDC-SGL
Mi Item #09593260
MFR #R422103182
Price$418.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103182

R422103182 ES05-2X3/2OO-D3/8-24VDC-SGL
Mi Item #09593260
MFR #R422103182

Mfr description
R422103182 ES05-2X3/2OO-D3/8-24VDC-SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.44/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    370 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.51 psi
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Standards Met
    IP65, UR (Underwriters Laboratories)
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2 x 3/2 Normally Open, Normally Open
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)