Specifications
Dimensions
- Output Port Size8 mm
- Tube Outside Diameter0.3150 in, 8 mm
- Tube Size8 mm
Details
- ActuationElectrically
- Flow Rate17.657 cfm, 500 l/min
- MaterialPolyamide
- Maximum Operating Pressure8 bar, 116.03 psi
- Minimum Operating Pressure3 bar, 43.511 psi
- Number Of Ports5
- Operating MediumCompressed Air
- Operating Temperature Range5 to 50 °C, 41 to 122 °F
- Standards MetIP65, UR (Underwriters Laboratories)
- Type5/3-Directional Valve
- Valve Function5/3, Closed Center
- Valve Type5/3-directional valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)