Motion
R422103317

AVENTICS
R422103317

R422103317 AV05-2/2CC-VT00-024VDC-NO
Mi Item #09593263
MFR #R422103317
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103317

R422103317 AV05-2/2CC-VT00-024VDC-NO
Mi Item #09593263
MFR #R422103317

Mfr description
R422103317 AV05-2/2CC-VT00-024VDC-NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    580 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar, -13.053 psi
  • Number Of Ports
    2
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP65
  • Type
    2X2/2-Directional Valve
  • Valve Function
    2x 2/2 Normally Closed, Normally Closed
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)