Motion
R422103557

AVENTICS
R422103557

R422103557 LS04-5/2SR-024DC-XS-D-MO-D4-N
Mi Item #09593265
MFR #R422103557
Price$135.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103557

R422103557 LS04-5/2SR-024DC-XS-D-MO-D4-N
Mi Item #09593265
MFR #R422103557

Mfr description
R422103557 LS04-5/2SR-024DC-XS-D-MO-D4-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.22/each

Specifications

Dimensions

  • Output Port Size
    4 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    7.063 cfm, 200 l/min
  • Material
    Aluminum, Polyoxymethylene
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP50
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2, Spring Return
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)