Motion
R422103572

AVENTICS
R422103572

R422103572 LS04-3/2OO-024DC-AF-I-MO-D6-N
Mi Item #09593274
MFR #R422103572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103572

R422103572 LS04-3/2OO-024DC-AF-I-MO-D6-N
Mi Item #09593274
MFR #R422103572

Mfr description
R422103572 LS04-3/2OO-024DC-AF-I-MO-D6-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    250 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Minimum Operating Pressure
    3 bar, 43.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Standards Met
    IP50
  • Type
    Directional Valve
  • Valve Function
    3/2
  • Valve Type
    Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)