Motion
R422103581

AVENTICS
R422103581

R422103581 LS04-3/2CC-024DC-AF-I-M8-D4-N
Mi Item #09593283
MFR #R422103581
Price$203.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103581

R422103581 LS04-3/2CC-024DC-AF-I-M8-D4-N
Mi Item #09593283
MFR #R422103581

Mfr description
R422103581 LS04-3/2CC-024DC-AF-I-M8-D4-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.68/each

Specifications

Dimensions

  • Output Port Size
    4 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    6.357 cfm, 180 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Minimum Operating Pressure
    3.5 bar, 50.763 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    DIN EN 60947-5-2, IP65
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2x 3/2 Normally Closed, Normally Closed
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)