Motion
R422103588

AVENTICS
R422103588

R422103588 LS04-3/2CO-024DC-AF-I-MO-D6-N
Mi Item #09593289
MFR #R422103588
Price$197.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103588

R422103588 LS04-3/2CO-024DC-AF-I-MO-D6-N
Mi Item #09593289
MFR #R422103588

Mfr description
R422103588 LS04-3/2CO-024DC-AF-I-MO-D6-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.49/each

Specifications

Dimensions

  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    8.829 cfm, 250 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Standards Met
    IP50
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2x 3/2 Normally Closed, Normally Open
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)