Specifications
Details
- ActuationElectrically
- MaterialPolyamide
- Maximum Operating Pressure8 bar, 116.03 psi
- Operating MediumCompressed Air
- Operating Temperature Range5 to 50 °C, 41 to 122 °F
- Standards MetIP65
- TypeSingle Subbase
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)