Motion
R422103857

AVENTICS
R422103857

R422103857 ES05-2X3/2CC-D8-24VDC-SGL-M8
Mi Item #09593309
MFR #R422103857
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103857

R422103857 ES05-2X3/2CC-D8-24VDC-SGL-M8
Mi Item #09593309
MFR #R422103857

Mfr description
R422103857 ES05-2X3/2CC-D8-24VDC-SGL-M8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    17.657 cfm, 500 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Standards Met
    IP65
  • Type
    2X3/2-Directional Valve
  • Valve Function
    2x 3/2 Normally Closed, Normally Closed
  • Valve Type
    2 x 3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)