Motion
R422103859

AVENTICS
R422103859

R422103859 ES05-5/2-SR-D3/8-24VDC-SGL-M8
Mi Item #09593311
MFR #R422103859
Price$307.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103859

R422103859 ES05-5/2-SR-D3/8-24VDC-SGL-M8
Mi Item #09593311
MFR #R422103859

Mfr description
R422103859 ES05-5/2-SR-D3/8-24VDC-SGL-M8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.23/each

Specifications

Dimensions

  • Male Thread Size
    M8 x 1
  • Output Port Size
    3/8 in
  • Tube Outside Diameter
    0.3752 in, 9.53 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    21.542 cfm, 610 l/min
  • Material
    Polyamide fiber-glass reinforced
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Standards Met
    IP65
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)