Motion
R422103864

AVENTICS
R422103864

R422103864 ES05-5/3CC-D3/8-24VDC-SGL-M8
Mi Item #09593316
MFR #R422103864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103864

R422103864 ES05-5/3CC-D3/8-24VDC-SGL-M8
Mi Item #09593316
MFR #R422103864

Mfr description
R422103864 ES05-5/3CC-D3/8-24VDC-SGL-M8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    500 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.51 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Standards Met
    IP65
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3-Directional Valve
  • Valve Type
    5/3-directional valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)