Motion
R422700555

AVENTICS
R422700555

R422700555
Mi Item #09593317
MFR #R422700555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422700555

R422700555
Mi Item #09593317
MFR #R422700555

Mfr description
R422700555 KPZ-M3-040-150-200-000-000-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Cylinder Style
    Compact
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    KPZ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)