Motion
R422P02810

AVENTICS
R422P02810

R422P02810 AIR SUPPLY ES05-D3/8 + ECHAPP
Mi Item #09593337
MFR #R422P02810
Price$245.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422P02810

R422P02810 AIR SUPPLY ES05-D3/8 + ECHAPP
Mi Item #09593337
MFR #R422P02810

Mfr description
R422P02810 AIR SUPPLY ES05-D3/8 + ECHAPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.55/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Seal Material
    Aluminum
  • Type
    Base Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)