Motion
R422P03169

AVENTICS
R422P03169

R422P03169 ES05-5/2-SR-D3/8-R422103169
Mi Item #09593338
MFR #R422P03169
Price$122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422P03169

R422P03169 ES05-5/2-SR-D3/8-R422103169
Mi Item #09593338
MFR #R422P03169

Mfr description
R422P03169 ES05-5/2-SR-D3/8-R422103169
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.35/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    610 l/min
  • Material
    Polyamide, Polyoxymethylene
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    -0.8 bar, -11.6 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Valve Function
    5/2
  • Valve Type
    Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)