Motion
R422P03171

AVENTICS
R422P03171

R422P03171 ES05-2X3/2-CC-D3/8-R422103171
Mi Item #09593340
MFR #R422P03171
Price$161.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422P03171

R422P03171 ES05-2X3/2-CC-D3/8-R422103171
Mi Item #09593340
MFR #R422P03171

Mfr description
R422P03171 ES05-2X3/2-CC-D3/8-R422103171
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.39/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    13.066 cfm, 370 l/min
  • Material
    Polyamide, Polyoxymethylene
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    -0.8 bar, -11.603 psi
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Valve Function
    2 x 3/2 Directional Valve Function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)