Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Body TypeCompact
- Compact Cylinder TypeKPZ
- Cylinder StyleCompact
- Cylinder SuffixA117-TD4-400-SL185
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesKPZ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)