Motion
R432039170

AVENTICS
R432039170

R432039170 CD07-5/2SR-24VDC-IP-CSA/FM-ST
Mi Item #09594525
MFR #R432039170
Price$426.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432039170

R432039170 CD07-5/2SR-24VDC-IP-CSA/FM-ST
Mi Item #09594525
MFR #R432039170

Mfr description
R432039170 CD07-5/2SR-24VDC-IP-CSA/FM-ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.44/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in
  • Overall Width
    1.1811 in, 30 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Electrically
  • Flow Rate
    42.378 cfm, 1200 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    CSA, EN 175301-803:2006, FM, IP65
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2, Spring Return
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)