Motion
R433007255

AVENTICS
R433007255

R433007255
MI ITEM #09594841
MFR #R433007255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433007255

R433007255
MI ITEM #09594841
MFR #R433007255

Mfr description
R433007255 2X14 MT4-HH 1.375R M24X2M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    M24X2
  • Rod Size / Thread
    34.92 mm | M24X2

Details

  • Bracket 1
    MT4
  • Mounting Type
    MT4
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)