Motion
R433033054

AVENTICS
R433033054

R433033054
Mi Item #09595255
MFR #R433033054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433033054

R433033054
Mi Item #09595255
MFR #R433033054

Mfr description
R433033054 6 MF1-PP 1.75R 1 1/2-12M VTN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    44.45 mm | 1-1/2-12

Details

  • Cushion Type
    PP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)