Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread SizeM20x1.5
- Rod Size / ThreadM20x1.5 Male
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod Thread StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)