Specifications
Dimensions
- Rod - Thread Size7/16-20 UNF
- Rod Size / Thread7/16-20 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/16-20 UNF
- Rod Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)