Motion
R433079150

AVENTICS
R433079150

R433079150
MI ITEM #09595772
MFR #R433079150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433079150

R433079150
MI ITEM #09595772
MFR #R433079150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    7/8-14
  • Rod Size / Thread
    7/8 in-14 UNF

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    7/8-14
  • Rod Gender
    Male

Overview

Mfr description
R433079150 2X2 CMT4-HHC 1R 7/8-14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought