Motion
R433083356

AVENTICS
R433083356

R433083356
Mi Item #09596024
MFR #R433083356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083356

R433083356
Mi Item #09596024
MFR #R433083356

Mfr description
R433083356 1.5X24 CMF1-PHC 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4-16 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)