Motion
R433083468

AVENTICS
R433083468

R433083468
Mi Item #09596062
MFR #R433083468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083468

R433083468
Mi Item #09596062
MFR #R433083468

Mfr description
R433083468 2X56 CMP2-PPC 0.625R 7/16-20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)