Motion
R433083522

AVENTICS
R433083522

R433083522
MI ITEM #09596076
MFR #R433083522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083522

R433083522
MI ITEM #09596076
MFR #R433083522

Mfr description
R433083522 10X8 CMP1-PHC 1.75R 1 1/4-12M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10.0000 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    44.45 mm | 1-1/4-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)