Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-14 UNS
- Rod Size / Thread44.45 mm | 1-14 UNS
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)