Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-14M
- Rod Size / Thread25.39 mm | 1-14M
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)