Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size1-14 UNS
- Rod Size / Thread34.92 mm | 1-14 UNS
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R433083639 2X2.5 MS2-PH 1.375R 1-14M