Motion
R433083794

AVENTICS
R433083794

R433083794
Mi Item #09596143
MFR #R433083794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083794

R433083794
Mi Item #09596143
MFR #R433083794

Mfr description
R433083794 1.5X32 CMF2/MX3-PHC 0.625R M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    M10x1.5
  • Rod Size / Thread
    15.87 mm | M10x1.5

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)