Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size7/8-14
- Rod Size / Thread25.39 mm | 7/8-14
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)