Motion
R433083897

AVENTICS
R433083897

R433083897
Mi Item #09596171
MFR #R433083897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083897

R433083897
Mi Item #09596171
MFR #R433083897

Mfr description
R433083897 3.25X26 CMP2-PHC 1.375R 1 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Rod - Thread Size
    1-1/4-12M
  • Rod Size / Thread
    34.92 mm | 1-1/4-12M

Details

  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)