Motion
R433083919

AVENTICS
R433083919

R433083919
MI ITEM #09596177
MFR #R433083919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083919

R433083919
MI ITEM #09596177
MFR #R433083919

Mfr description
R433083919 4X15.5 CMP2-HH 2.5R 1 7/8-12M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Rod - Thread Size
    1-7/8-12
  • Rod Size / Thread
    1-7/8-12 Male

Details

  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)