Motion
R433083929

AVENTICS
R433083929

R433083929
MI ITEM #09596179
MFR #R433083929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433083929

R433083929
MI ITEM #09596179
MFR #R433083929

Mfr description
R433083929 3.25X34 MP1-PP 1R 3/4-16M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod Size / Thread
    3/4-16

Details

  • Bracket 1
    MP1
  • Cushion Type
    PP
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)