Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MP4
- Mounting TypeMP4
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R433084024 4X14 MP4-PP 1R 3/4-16M